Zoro Homepage

Black Front Perf. Lng Slv Shirt, 3XL, Org, Polyester, Orange, Black, 3XL

  • Mfr # 8281BK

  • Zoro # G5152450


product price: $39.35
/ea

Key Features

Size
3XL
Color
Orange, Black
Material
Polyester
Fabric Weight
0.66 lbs
Features
Lightweight, Comfortable, Long Sleeve, Breathable, UV Resistant, Moisture Wicking, Front Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8281BK
Zoro #
G5152450
UPC #
720476226871
Country of Origin
China

Dimensions

Size
3XL
Length
15.3 in
Width
10.3 in

Details

Item
Black Front Perf. Lng Slv Shirt,3XL,Org
Color
Orange, Black
Material
Polyester
Fabric Weight
0.66 lbs
Features
Lightweight, Comfortable, Long Sleeve, Breathable, UV Resistant, Moisture Wicking, Front Pocket
Type
T-shirt

Description

Black Front Perf. Lng Slv Shirt,3XL,Org

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.