Zoro Homepage

Black Hard Hat Replacement Suspension

  • Mfr # 8982

  • Zoro # G7860354


product price: $12.65
/ea

Key Features

Color
Black
Height
6 in
Width
3 in
Length
6.5 in
Application
Hat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8982
Zoro #
G7860354
UPC #
720476601920
Country of Origin
China

Dimensions

Height
6 in
Width
3 in
Length
6.5 in

Details

Item
Black Hard Hat Replacement Suspension
Color
Black
Application
Hat
Weight
0.2 lbs
For Use With
Skullerz Hard Hats

Description

Black Hard Hat Replacement Suspension

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.