Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black ID Badge Reel

  • Mfr # 3391

  • Zoro # G510683271


product price: $9.79
/ea

Key Features

Material
Vinyl
Color
Black
Includes
1 badge reel
Weight
0.08 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3391
Zoro #
G510683271
UPC #
720476199687
Country of Origin
China

Details

Material
Vinyl
Color
Black
Includes
1 badge reel
Weight
0.08 lb.

Description

Squids 3391 ID/Badge Reel is designed for easy access and prevention of lost IDs and badges. Built with a retractable design, this badge reel keeps access cards close to the body, but also easily extends when scanning into secure areas.A small carabiner anchor clip on the top easily attaches this badge reel to belt loops, d-rings, grommets or other attachment points. A key ring attachment holds a small set of keys, while a vinyl buttoned snap threads through access cards, IDs or badges. Built to withstand tough environments, the reel is made of a strong thermoplastic material and a covered metal wire cord resists cuts and kinks.It is ideal for those who work in warehouses, distribution centers, material inventory on construction and steel sites, airports, MRO, janitorial, and grocery/personal shopping.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.