Zoro Homepage

Black Intrinsically Safe Headlamp Light

  • Mfr # 8978

  • Zoro # G905973185


product price: $75.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8978
Zoro #
G905973185
UPC #
720476602903
Country of Origin
Taiwan, Province of China

Description

The Skullerz 8978 Intrinsically Safe Headlamp Light easily attaches directly to any Skullerz Hard Hat and Safety Helmet light mount or Headlamp Mounting Straps. This Class I, II and III / Division 1 safety light is specifically designed for hazardous locations where explosion risk due to fumes or fine dusts is high.
This battery-operated hard hat light features a slim profile and an 8-position tilt design for visibility where you need it most. A one-button switch supports two working modes: low and high. High mode (216 lumens for 5 hours) is for maximum light and low mode (75 lumens for 12 hours) is for dimmer light.
Requires 3 AAA batteries (included). This hard hat light has a drop-test rating of 6.6ft and is IP97 rated for dust and water resistance.
Ideal for worksites where head protection and/or additional lighting is required in industrial facilities with hazardous locations, including construction & utility job sites, oil & gas, road work, forestry and mining.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.