Zoro Homepage

Black Reflective Balaclava Face Mask - 3-in-1

  • Mfr # 6831

  • Zoro # G122577425


product price: $17.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6831
Zoro #
G122577425
UPC #
720476168614
Country of Origin
Indonesia

Description

The N-Ferno 6831 Reflective Balaclava features a 3-in-1 design that converts between balaclava, neck gaiter and winter hat for adaptable thermal protection in various cold environments.3-IN-1 WEARA hook & loop closure on the back of the gaiter as well as an elastic loop on the back of the hat portion allows this balaclava to be worn three ways for ultimate adaptability. 1) Wear just the hat portion as a beanie. 2) Wear just the gaiter. 3) Combine the two pieces and wear the full balaclava.The versatile design allows users to adjust coverage based on conditions and preference, making it ideal for a variety of outdoor activities in winter weather. The soft polyester material and long length ensures it can be tucked easily into jackets, providing additional insulation and protection from the cold.The 360° reflective accents are designed to increase visibility in low-light conditions. A built-in back pocket at the neck can hold a hand warmer to provide additional warmth where it’s needed most. The item is machine washable for easy care and is one-size-fits-most. Ideal for those who work outside, are frequently exposed to cold weather or who participate in outdoor winter activities such as skiing, snowboarding or snowshoeing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.