Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Thermal Base Layer Long Sleeve Shi

  • Mfr # 6435

  • Zoro # G7861946


product price: $47.49
/ea

Key Features

Color
Black
Features
Comfortable, Long Sleeve, Moisture Wicking, Stretchable
Material
Fabric
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6435
Zoro #
G7861946
UPC #
720476402039
Country of Origin
China

Dimensions

Size
M
Width
1 in

Details

Item
Black Thermal Base Layer Long Sleeve Shi
Color
Black
Features
Comfortable, Long Sleeve, Moisture Wicking, Stretchable
Material
Fabric

Description

Black Thermal Base Layer Long Sleeve Shi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.