Zoro Homepage

Black Wallet ID Badge Holder

  • Mfr # 3389

  • Zoro # G010683276


product price: $10.29
/ea

Key Features

Material
Vinyl
Color
Black
Includes
1 badge holder with neck lanyard
Weight
0.11 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3389
Zoro #
G010683276
UPC #
720476199649
Country of Origin
China

Details

Material
Vinyl
Color
Black
Includes
1 badge holder with neck lanyard
Weight
0.11 lb.

Description

Squids 3389 Wallet ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. Built for versatile use, this mini wallet can be worn as a neck lanyard in a horizontal or vertical orientation or can be attached to belt loops or mic tabs with its hook & loop closure.The clear window is made with durable vinyl for protection and long-lasting use. This mini wallet fits most ID badges or access cards measuring 3.5in x 2.75in // 9cm x 6cm. A secure double-slotted pocket on the backside fits more than 20 cards and has a hook & loop closure to keep them safe. The neck cord features a breakaway closure to breakaway if snagged or caught in machinery. There is 1 longer elastic loop on the back for pens and pencils and 2 shorter web loops to run the neck lanyard through to wear the ID holder in a horizontal position.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.