Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Wheeled Carry-On Luggage

  • Mfr # 5129

  • Zoro # G915213172


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Depth
10 in
Color
Black
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5129
Zoro #
G915213172
UPC #
720476131298
Country of Origin
China

Dimensions

Width
14 in
Depth
10 in
Length
22 in

Details

Color
Black

Description

The Arsenal 5129 Wheeled Carry-On Luggage combines sleek design with practical functionality, expanding to accommodate travel needs while keeping gear organized and protected. Constructed with a heavy-duty, water-resistant tarpaulin aka tarp material and reinforced with 600D coated ripstop polyester, this carry-on is built for durability and long-lasting use.TRAVEL SMART, STAY ORGANIZEDThe main compartment is spacious, featuring a wide clamshell opening that allows easy access to your belongings. Inside, multiple zippered mesh compartments keep everything organized, while the exterior offers three zippered pockets, including a small top pocket for quick access. Versatile grab handles on the front, top, and sides give you multiple carrying and transporting options, and an exterior ID card window makes it easy to identify business cards or jobsite IDs.Designed for hassle-free transport, this bag includes a two-wheel system and a telescoping handle, ensuring smooth maneuverability. It's carry-on friendly and complies with most TSA carry-on regulations. Ideal for travelers who value convenience, organization, and efficiency, this bag streamlines your travel experience and provides easy access to essentials. Pair it with the Arsenal 5146 Mobile Office Backpack for the ultimate travel companion duo.


  • •PROTECT YOUR GEAR - Built to last with heavy-duty, water-resistant tarpaulin and 600D coated ripstop polyester
  • •PACK MORE - Spacious, expandable (by up to 1.5in // 3.8cm) main compartment features a wide, clamshell opening
  • •STABLE, SECURE AND STURDY - Rigid base and reinforced corners reduce tipping and prevents collapsing when crammed into overhead compartments
  • •MOVE WITH EASE - Designed with a two-wheel system and telescoping handle for smooth, easy maneuvering
  • •STAY ORGANIZED ON THE GO - Multiple internal pockets keep your belongings neatly arranged; two front panel pockets securely hold personal items; conveniently located top pocket offers quick access to small essentials
  • •CARRY WITH VERSATILITY - Front, top, and side grab handles offer multiple carrying options for quick transport
  • •INSTANT IDENTIFICATION - The exterior ID card window holds business cards and jobsite IDs for quick identification
  • •TRAVEL WITH EASE - Carry-on friendly dimensions (22in L x 14in W x 9in H // 56cm L x 36cm W x 23cm H) comply with TSA regulations
  • •SHOWCASE YOUR BRAND - Custom logo options are available to personalize the bag with your company’s logo
  • •AMPLE STORAGE CAPACITY - 42L // 2500CI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.