Zoro Homepage

Blk Front Perf. Lng Slv Shirt, Large, Org, Polyester, Orange, Black, L

  • Mfr # 8281BK

  • Zoro # G5152441


product price: $36.15
/ea

Key Features

Size
L
Color
Orange, Black
Material
Polyester
Fabric Weight
0.59 lbs
Features
Comfortable, Breathable, Moisture Wicking, UV Resistant, Lightweight, Front Pocket, Long Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8281BK
Zoro #
G5152441
UPC #
720476226840
Country of Origin
China

Dimensions

Size
L
Length
15.3 in
Width
10.3 in

Details

Item
Blk Front Perf. Lng Slv Shirt,Large,Org
Color
Orange, Black
Material
Polyester
Fabric Weight
0.59 lbs
Features
Comfortable, Breathable, Moisture Wicking, UV Resistant, Lightweight, Front Pocket, Long Sleeve
Type
T-shirt
Pockets
1

Description

Blk Front Perf. Lng Slv Shirt,Large,Org

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.