Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Heavy-Duty Pop-Up Tent Kit

  • Mfr # 6055

  • Zoro # G022783247


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Frame Material
94% Steel, 6% Polypropylene
Color
Blue
Material
Polyester, MDF Board, Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6055
Zoro #
G022783247
UPC #
720476129547
Country of Origin
China

Details

Frame Material
94% Steel, 6% Polypropylene
Color
Blue
Material
Polyester, MDF Board, Polypropylene

Description

The SHAX 6055 Heavy-Duty Pop-Up Tent Kit with Enclosed Sidewalls provides quick, reliable shelter for shade, rest and recovery on the job site. This kit allows the tent to be partially enclosed for privacy, security and protection from the elements. The weight bags can be quickly and easily filled with dirt or sand and placed around opposite legs of the tent to provide extra security on windy days. WHAT'S INCLUDED: (1) SHAX 6002 Heavy-Duty 10ft x 10ft Pop-Up Tent: Includes storage bag, ground stakes and ropes to provide a secure base and canopy. (2) SHAX 6194 Tent Solid Sidewalls: Provides added protection from wind, sun and rain. (1) SHAX 6094 Tent Weight Bags - 2 Pack: Offers extra security and stability on windy days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.