Zoro Homepage

Blue Lightweight Work Umbrella

  • Mfr # 6100

  • Zoro # G910988754


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fabric Material
Polyester
Weight
9.65 lb
Standards
CPAI-84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100
Zoro #
G910988754
UPC #
720476129646
Country of Origin
China

Details

Color
Blue
Fabric Material
Polyester
Weight
9.65 lb
Standards
CPAI-84

Description

The SHAX 6100 Lightweight Work Umbrella provides quick and portable relief from the elements to increase worker productivity and reduce weather-related delays.Engineered with a powder-coated steel frame, a reinforced weatherproof canopy and 300D polyester, this lightweight but durable umbrella is built to withstand harsh elements. The unique tilt-top feature allows users to shade themselves from harmful UV rays at any hour of the day.The bright lime or blue vented top enhances airflow and visibility, making this a great construction umbrella for scorching hot jobsites. The polyester shell features protective PU and UV coatings for added coverage from rain and sun.A durable ground spike is included for securing the umbrella into grass, dirt or other surfaces. The SHAX 6190 Umbrella Stand is both sold separately and available with SHAX 6199 Kit for those who need to securely anchor without the use of stakes.This lightweight umbrella is the ideal solution for keeping workers dry and protected from the sun on a variety of worksites. Also great for outdoor recreational activities.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.