Zoro Homepage

Blue Wrist ID Badge Holder

  • Mfr # 3388

  • Zoro # G810683278


product price: $19.79
/ea

Key Features

Material
Vinyl
Includes
1 wrist id badge holder
Weight
0.09 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3388
Zoro #
G810683278
UPC #
720476199632
Country of Origin
China

Details

Material
Vinyl
Color
Blue
Includes
1 wrist id badge holder
Weight
0.09 lb.

Description

Squids 3388 Wrist ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. A soft and breathable circular knit polyester material stretches to fit a range of wrist sizes, while a small pocket with zipper closure keeps small items secure.The clear window is made with durable vinyl for protection and long-lasting use. This arm band holder fits most ID badges or access cards measuring 3.75in x 2.75in // 9.5cm x 6cm. Available in 4 colors black, orange, lime and blue to match various uniforms.It is ideal for those who work in warehouses, distribution centers, material inventory on construction and steel sites, airline baggage scanning and grocery/personal shopping.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.