Bottle Holder
Mfr # 3775L
Zoro # G500443472
product price: $22.29
/eaKey Features
Material
Neoprene
Features
Bottle Holder
Height
9 1/2 in
Closure Type
Buckle
Tool End Connection
D-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3775L
Zoro #
G500443472
UPC #
720476197768
Country of Origin
China
Dimensions
Height
9 1/2 in
Details
Item
Bottle Holder
Material
Neoprene
Features
Bottle Holder
Closure Type
Buckle
Tool End Connection
D-Ring
Tethering Component
Attachment Point
Container Type
Pouch
Weight Capacity
2 lb
Number of Tethers Included
0
For Tool Type
Bottles, Cans
Tool Holder Type
Pouch
Description
Bottle Holder, Tool End Connection D-Ring, Tether Style Not Applicable, Number of Tethers Included 0, Container Type Pouch, For Tool Type Bottles, Cans, Height 9 1/2 in, Material Neoprene, Tethering Component Attachment Point, Tool Holder Type Pouch, Closure Type Buckle, Weight Capacity 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.