Zoro Homepage

Break Away Sash, Polyester, Lime, 3XL

  • Mfr # 8140BA

  • Zoro # G7858263


product price: $28.19
/ea

Key Features

Material
Polyester
Fabric Weight
0.8 lbs
Features
Reflective
Length
10.25 in
ANSI Type
Type O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8140BA
Zoro #
G7858263
UPC #
720476270164
Country of Origin
China

Dimensions

Size
3XL
Length
10.25 in

Details

Item
Break Away Sash
Color
Lime
Material
Polyester
Fabric Weight
0.8 lbs
Features
Reflective
ANSI Type
Type O
ANSI Class
Class 1
Back Stripe Pattern
X

Description

Lime Type O Class 1 Breakaway Sash,3XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.