
Breakaway Eyewear Lanyard, 12 in Length, Metal Detectable, Cotton, Slip On, Adjustable, Black
Mfr # 3215
Zoro # G3680708
product price:Â $5.59
/eaKey Features
Material
Cotton
Attachment Type
Slip-On
Length
12 in
Metal Detectable
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3215
Zoro #
G3680708
UPC #
720476192121
Country of Origin
Taiwan, Province of China
Dimensions
Length
12 in
Details
Item
Eyewear Lanyard
Material
Cotton
Attachment Type
Slip-On
Metal Detectable
Yes
Color
Black
X-Ray Detectable
No
Includes Breakaway
Yes
Adjustable
Yes
For Use With
Safety Glasses
Body Material
Cotton
Features
Adjustable, Breakaway
Pattern
Solid
Description
Eyewear Lanyard, Adjustable Yes, Attachment Type Slip-On, Body Material Cotton, Color Black, For Use With Safety Glasses, Includes Breakaway Yes, Length 12 in, Metal Detectable Yes, Pattern Solid, Standards Not Applicable, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.