Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breakaway Safety Vest, Polyester, Lime, Size 2XL/3XL

  • Mfr # 8315BA

  • Zoro # G208630327


product price: $13.99
/ea

Key Features

Color
Lime
Material
Polyester
Standards
ANSI 107 Type R, Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315BA
Zoro #
G208630327
UPC #
720476230571
Country of Origin
Indonesia

Dimensions

Vest Size
2XL/3XL

Details

Item
Breakaway Safety Vest
Color
Lime
Material
Polyester
Standards
ANSI 107 Type R, Class 3

Description

The GloWear 8351BA Breakaway Mesh Hi-Vis Safety Vest is an ANSI 107 Type R, Class 3 vest made of 100% polyester mesh with breakaway hook & loop on shoulders and sides for safety from snag hazards and moving parts. This hi-vis vest features 2in. reflective tape for enhanced low-light visibility, plus a lower interior pocket and a hook & loop closure makes for easy on and off. This vest is available in dual sizes and is designed for a looser fit for wear over shirts, sweatshirts or jackets. This reflective safety vest is ideal for anyone requiring Type R, Class 3 apparel, including road construction, baggage handling and municipalities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.