Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bucket Bag, Gray, Canvas, 0 Pockets

  • Mfr # 5945T

  • Zoro # G2621040


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
16"
Color
Gray
Material
Canvas
Features
Carabiner Hoist
Type
Wide Opening Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5945T
Zoro #
G2621040
UPC #
720476148456
Country of Origin
China

Dimensions

Width
16"
Length
16"
Height
20"
Overall Width
16 in
Overall Height
20 in
Overall Depth
20 in
Overall Length
16 in
Top Diameter
16 in
Bottom Diameter
16 in
Overall Diameter
16 in

Details

Item
Bucket Bag
Color
Gray
Material
Canvas
Features
Carabiner Hoist
Type
Wide Opening Straight
Includes
Top
For Use With
Mfr. No. 5937
Number of Compartments
1
Number of Inside Pockets
0
Number of Outside Pockets
0
Number of Pockets
0
Closure Type
Buckle
Total Load Capacity
150 lb
Bag Material
Canvas
Material Weight
1.5 lb
Shape
Round
Series
5945T
Bag Type
Straight Wall
Body Color
Gray
Reinforced Bottom
Reinforced Bottom Included
Strap Material
Polypropylene
Hang Strap Type
None
Includes Hang Strap
Hang Strap Not Included

Description

When you are working with heavy tools, the Ergodyne 5945T Bucket Bag is the perfect solution. It will keep your tools organised and within easy reach. This bucket bag has a canvas construction for durability. The wide opening allows you to easily place or remove your tools from the bag. The tool storage type included is a bucket bag, so there is ample space in this tool bag for all your tools. You can hoist it up using its carabiner to help prevent injury when lifting heavy objects. The buckle closure ensures that all of your tools stay safe and secure inside the bag while not in use. When you need to keep your tools organised, look no further than the Ergodyne 5945T Bucket Bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.