Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bucket Bag, Gray, Canvas, 0 Pockets

  • Mfr # 5960T

  • Zoro # G2621059


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Width
12-1/2"
Color
Gray
Material
Canvas
Features
Canvas Hoist with D-Rings
For Use With
Mfr. No. 5937
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5960T
Zoro #
G2621059
UPC #
720476148609
Country of Origin
China

Dimensions

Width
12-1/2"
Height
17 in
Length
12-1/2"
Overall Height
17 in
Overall Depth
17 in
Overall Width
12 1/2 in
Overall Length
12 1/2 in
Top Diameter
12 1/2 in
Bottom Diameter
12 1/2 in
Overall Diameter
12 1/2 in

Details

Item
Bucket Bag
Color
Gray
Material
Canvas
Features
Canvas Hoist with D-Rings
For Use With
Mfr. No. 5937
Number of Compartments
1
Type
Wide Opening Straight
Includes
Top
Number of Inside Pockets
0
Number of Outside Pockets
0
Closure Type
Buckle
Number of Pockets
0
Brand and Series
Ergodyne Arsenal
For Tool Type
Tools, Small Parts
Tethering Component
Container
Tool End Connection
D-Ring
Tether Style
Standard
Series
5960T
Anchorage End Connection
D-Ring
Hang Strap Type
None
Bag Material
Canvas
Shape
Round
Strap Material
Polypropylene
Bag Type
Straight Wall
Body Color
Gray
Total Load Capacity
150 lb
Material Weight
1.5 lb
Reinforced Bottom
Reinforced Bottom Included
Includes Hang Strap
Hang Strap Not Included
Number of Tethers Included
2

Description

Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color Gray, Bottom Diameter 12 1/2 in, Closure Type Buckle, Features Canvas Hoist with D-Rings, Attachment Type Not Applicable, Includes Top, Material Weight 1.5 lb, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Height 17 in, Overall Length 12 1/2 in, Overall Width 12 1/2 in, Reinforced Bottom Reinforced Bottom Included, Series 5960T, Shape Round, Strap Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.