Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bucket, Gray, Canvas

  • Mfr # 5960

  • Zoro # G5461473


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Width
12-1/2 in
Color
Gray
Material
Canvas
Features
Durable, Storm Drain, Handle, Pocket, Reinforced
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5960
Zoro #
G5461473
UPC #
720476149606
Country of Origin
China

Dimensions

Width
12-1/2 in
Height
17 in
Length
17 in

Details

Item
Bucket
Color
Gray
Material
Canvas
Features
Durable, Storm Drain, Handle, Pocket, Reinforced
Number of Tethers Included
0
For Tool Type
Hand Tools
Tethering Component
Bucket
Tool End Connection
D-Ring
Total Load Capacity
150 lb

Description

Bucket, Tool End Connection D-Ring, Tether Style Not Applicable, Number of Tethers Included 0, Container Type Bucket, For Tool Type Hand Tools, Height 17 in, Material Canvas, Tethering Component Bucket, Tool Holder Type Bucket, Closure Type Not Applicable, Weight Capacity 150 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.