Bucket Hat, Black, Universal
Mfr # 8939
Zoro # G209135906
product price: $28.29
/eaKey Features
Material
Polyester, Spandex
Size
Universal
Style
Bucket Hat
Features
Absorbent, Anti-Odor, Breathable, Lightweight, Moisture Wicking
Adjustment Type
Cinch Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8939
Zoro #
G209135906
UPC #
720476126645
Country of Origin
China
Dimensions
Size
Universal
Details
Item
Bucket Hat
Material
Polyester, Spandex
Color
Black
Style
Bucket Hat
Features
Absorbent, Anti-Odor, Breathable, Lightweight, Moisture Wicking
Adjustment Type
Cinch Cord
Cooling Method
Evaporative - Soak
Pattern
Solid
Maximum Head Circumference
25 1/5 in
Maximum Cooling Time
Up to 2 hrs
Moisture-Wicking
Yes
Garment Type
Hat
Ultraviolet Protection Factor
50
Cooling
Yes
Description
Bucket Hat, Style Bucket Hat, Garment Type Hat, Adjustment Type Cinch Cord, Cooling Yes, Maximum Hat Size Not Applicable, Material Polyester, Spandex, Pattern Solid, Color Black, Size Universal, Maximum Head Circumference 25 1/5 in, Maximum Cooling Time Up to 2 hrs, Cooling Method Evaporative - Soak, Features Absorbent, Anti-Odor, Breathable, Lightweight, Moisture Wicking, Moisture-Wicking Yes, Ultraviolet Protection Factor 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.