Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bucket Hat, Gray, Universal

  • Mfr # 8939

  • Zoro # G709135963


product price: $28.29
/ea

Key Features

Material
Polyester, Spandex
Size
Universal
Style
Bucket Hat
Features
Absorbent, Anti-Odor, Breathable, Lightweight, Moisture Wicking
Adjustment Type
Cinch Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8939
Zoro #
G709135963
UPC #
720476126669
Country of Origin
China

Dimensions

Size
Universal

Details

Item
Bucket Hat
Material
Polyester, Spandex
Color
Gray
Style
Bucket Hat
Features
Absorbent, Anti-Odor, Breathable, Lightweight, Moisture Wicking
Adjustment Type
Cinch Cord
Cooling Method
Evaporative - Soak
Pattern
Solid
Maximum Head Circumference
25 1/5 in
Garment Type
Hat
Cooling
Yes
Maximum Cooling Time
Up to 2 hrs
Moisture-Wicking
Yes
Ultraviolet Protection Factor
50

Description

Bucket Hat, Style Bucket Hat, Garment Type Hat, Adjustment Type Cinch Cord, Cooling Yes, Maximum Hat Size Not Applicable, Material Polyester, Spandex, Pattern Solid, Color Gray, Size Universal, Maximum Head Circumference 25 1/5 in, Maximum Cooling Time Up to 2 hrs, Cooling Method Evaporative - Soak, Features Absorbent, Anti-Odor, Breathable, Lightweight, Moisture Wicking, Moisture-Wicking Yes, Ultraviolet Protection Factor 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.