Zoro Homepage

Bucket Hook, PK2

  • Mfr # 3178-2IN-2

  • Zoro # G810044024


product price: $58.79
/pk 2, $29.40/ea

Key Features

Color
Black, Orange
Material
Plastic
For Use With
Bucket Truck Tool Bag, Bucket Truck Tool Board
Features
Bonus Tethering Point, Interior Hook, Manual Lock Release, Meets ANSI 121-2018, Self-locking Hook, Vibrant Orange Lock
Overall Height
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3178-2IN-2
Zoro #
G810044024
UPC #
720476192787
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 3/4 in
Overall Width
2 in
Overall Depth
2 3/4 in
Overall Length
8 1/2 in

Details

Item
Bucket Hook
Color
Black, Orange
Material
Plastic
For Use With
Bucket Truck Tool Bag, Bucket Truck Tool Board
Features
Bonus Tethering Point, Interior Hook, Manual Lock Release, Meets ANSI 121-2018, Self-locking Hook, Vibrant Orange Lock
Compatible with Manufacturer Model No.
5710, 5844
Compatible with Product Type
Bucket Truck Tool Bag, Bucket Truck Tool Board
Style
Apron Hook

Description

Bucket Hook, Color Black, Orange, Compatible Grainger Part Number 811N77, 811N78, 811N79, Compatible with Manufacturer Model No. 5710, 5844, Compatible with Product Type Bucket Truck Tool Bag, Bucket Truck Tool Board, Features Bonus Tethering Point, Interior Hook, Manual Lock Release, Meets ANSI 121-2018, Self-locking Hook, Vibrant Orange Lock, For Use With Tool Bucket Aerial Aprons, Tool Bucket Boards, Material Plastic, Overall Depth 2 3/4 in, Overall Length 8 1/2 in, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.