
Bucket Truck Tool Board, Gray, Tarpaulin
Mfr # 5710
Zoro # G704837671
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Width
22
Color
Gray
Material
Tarpaulin
Features
Bucket Truck Tool Board
Height
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5710
Zoro #
G704837671
UPC #
720476136996
Country of Origin
China
Dimensions
Width
22
Height
3
Length
24
Details
Item
Bucket Truck Tool Board
Color
Gray
Material
Tarpaulin
Features
Bucket Truck Tool Board
Weight
5
Description
The Arsenal 5710 Bucket Truck Tool Board is a multifunctional tool storage, organization and tethering solution designed for work in aerial buckets and other mobile elevated work platforms (MEWPs). With multiple grommets and 3 straps, it can be securely hung from bucket hooks or affixed to railings—maximizing space in compact work areas by keeping gear up off the floor and out of the way. Unlike lineman tool boards, this board is designed with easily accessible drop-tested d-rings for securely tethering tools to prevent dangerous dropped objects.
This durable aerial tool apron is made from water-resistant tarpaulin and also features a detachable roll-up rain cover to keep tools dry and protected in harsh conditions. A padded nylon carrying handle makes for easy transport to and from the jobsite.
This durable aerial tool apron is made from water-resistant tarpaulin and also features a detachable roll-up rain cover to keep tools dry and protected in harsh conditions. A padded nylon carrying handle makes for easy transport to and from the jobsite.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.