Zoro Homepage

Bump Cap, Baseball, Polyethylene, None Suspension, Fits Hat Size 7 1/4 to 8 1/2

  • Mfr # 8947

  • Zoro # G310037748


product price: $33.55
/ea

Key Features

Fits Hat Size
7 1/4 to 8 1/2
Head Protection Material
Polyethylene
Suspension Adjustment Type
None
Head Protection Style
Baseball
Head Protection Venting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8947
Zoro #
G310037748
UPC #
720476234524
Country of Origin
China

Dimensions

Fits Hat Size
7 1/4 to 8 1/2

Details

Item
Bump Cap
Head Protection Material
Polyethylene
Suspension Adjustment Type
None
Head Protection Style
Baseball
Head Protection Venting
Yes
Head Protection Graphics
No Graphics
Accessory Slots
No
Weight
0.3 lb
Includes LED Lights
No
Accessory Mounting Options
None

Description

Bump Cap,Color Black,0.3 lb x

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.