Zoro Homepage

Bump Cap, Do-Rag, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most

  • Mfr # 8948

  • Zoro # G810070245


product price: $28.79
/ea

Key Features

Fits Hat Size
One Size Fits Most
Head Protection Material
Polyethylene
Suspension Adjustment Type
None
Head Protection Style
Do-Rag
Head Protection Venting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8948
Zoro #
G810070245
UPC #
720476234685
Country of Origin
Indonesia

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Bump Cap
Head Protection Material
Polyethylene
Suspension Adjustment Type
None
Head Protection Style
Do-Rag
Head Protection Venting
Yes
Accessory Slots
No
Weight
0.3 lb
Head Protection Graphics
No Graphics
Includes LED Lights
No
Accessory Mounting Options
None

Description

Bump Cap,Color Black,0.3 lb x

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.