Bump Cap, Dreadlock Tube, Polyethylene, None Suspension, Fits Hat Size 6 7/8 to 7 1/4

  • Mfr # 8941S

  • Zoro # G810070429


product price:  $36.99
/ea

Key Features

Head Protection Material
Polyethylene
Suspension Adjustment Type
None
Head Protection Style
Dreadlock Tube
Head Protection Venting
Yes
Accessory Slots
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8941S
Zoro #
G810070429
UPC #
720476234203
Country of Origin
Indonesia

Dimensions

Fits Hat Size
6 7/8 to 7 1/4

Details

Item
Bump Cap
Head Protection Material
Polyethylene
Suspension Adjustment Type
None
Head Protection Style
Dreadlock Tube
Head Protection Venting
Yes
Accessory Slots
No
Head Protection Graphics
No Graphics
Weight
0.3 lb
Includes LED Lights
No
Accessory Mounting Options
None

Description

Bump Cap,Color Black,0.3 lb x

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.