Bump Cap, Dreadlock Tube, Polyethylene, None Suspension, Fits Hat Size 7 3/8 to 8 1/2

  • Mfr # 8941L

  • Zoro # G310070387


product price:  $36.99
/ea

Key Features

Head Protection Material
Polyethylene
Suspension Adjustment Type
None
Head Protection Style
Dreadlock Tube
Head Protection Venting
Yes
Weight
0.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8941L
Zoro #
G310070387
UPC #
720476234210
Country of Origin
Indonesia

Dimensions

Fits Hat Size
7 3/8 to 8 1/2

Details

Item
Bump Cap
Head Protection Material
Polyethylene
Suspension Adjustment Type
None
Head Protection Style
Dreadlock Tube
Head Protection Venting
Yes
Weight
0.3 lb
Head Protection Graphics
No Graphics
Includes LED Lights
No
Accessory Slots
No
Accessory Mounting Options
None

Description

Bump Cap, Head Protection Style Dreadlock Tube, Head Protection Color Black, Head Protection Material Polyethylene, Fits Hat Size 7 3/8 to 8 1/2, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Weight 0.3 lb, Standards Not Applicable, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.