Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Black, Fits Hat Size One Size Fits Most
Mfr # 8950
Zoro # G5302771
product price: $30.89
/eaKey Features
Fits Hat Size
One Size Fits Most
Head Protection Material
ABS
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Long Brim Baseball
Head Protection Venting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8950
Zoro #
G5302771
UPC #
720476233442
Country of Origin
China
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Bump Cap
Head Protection Material
ABS
Color
Black
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Long Brim Baseball
Head Protection Venting
Yes
Suspension
Strap
Accessory Mounting Options
None
Includes LED Lights
No
Head Protection Graphics
No Graphics
Head Protection Brand
SKULLERZ BY ERGODYNE
Description
Bump Cap, Long Brim, Black, Fits Hat Size One Size Fits All, Shell Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.