Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension
Mfr # 8955
Zoro # G6083145
product price: $30.69
/eaKey Features
Fits Hat Size
One Size Fits Most
Head Protection Material
Polyethylene
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Long Brim Baseball
Head Protection Venting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8955
Zoro #
G6083145
UPC #
720476233671
Country of Origin
China
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Bump Cap
Head Protection Material
Polyethylene
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Long Brim Baseball
Head Protection Venting
Yes
Accessory Mounting Options
None
Standards
EN 812-2012
Includes LED Lights
No
Head Protection Graphics
No Graphics
Color
Black
Description
Bump Cap,Baseball,One Size Fits Most
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.