Zoro Homepage

Bump Cap, Micro Brim Baseball, ABS, Hook-and-Loop Suspension, Hi-Visibility Lime

  • Mfr # 8950

  • Zoro # G9167627


product price: $30.89
/ea

Key Features

Fits Hat Size
One Size Fits Most
Head Protection Material
ABS
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Micro Brim Baseball
Head Protection Venting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8950
Zoro #
G9167627
UPC #
720476233312
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Bump Cap
Head Protection Material
ABS
Color
Hi-Visibility Lime
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Micro Brim Baseball
Head Protection Venting
Yes
Head Protection Graphics
No Graphics
Accessory Mounting Options
None
Includes LED Lights
No
Head Protection Brand
SKULLERZ BY ERGODYNE
Number of Suspension Points
Strap

Description

Vented Bump Cap, Micro Brim, Hi-Visibility Lime, Fits Hat Size One Size Fits All, Strap Suspension, Shell Material ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.