Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bump Cap, Ranger, Polyethylene, None Suspension, Fits Hat Size 6 3/4 to 7 3/4

  • Mfr # 8957

  • Zoro # G510040180


product price: $43.29
/ea

Key Features

Head Protection Material
Polyethylene
Suspension Adjustment Type
None
Head Protection Style
Ranger
Head Protection Venting
Yes
Accessory Slots
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8957
Zoro #
G510040180
UPC #
720476234609
Country of Origin
China

Dimensions

Fits Hat Size
6 3/4 to 7 3/4

Details

Item
Bump Cap
Head Protection Material
Polyethylene
Suspension Adjustment Type
None
Head Protection Style
Ranger
Head Protection Venting
Yes
Accessory Slots
No
Includes LED Lights
No
Weight
0.4 lb
Head Protection Graphics
No Graphics
Accessory Mounting Options
None

Description

Bump Cap,Color Black,0.4 lb x

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.