Zoro Homepage

Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Black

  • Mfr # 8950

  • Zoro # G5302744


product price: $30.69
/ea

Key Features

Fits Hat Size
One Size Fits Most
Head Protection Material
ABS
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Short Brim Baseball
Head Protection Venting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8950
Zoro #
G5302744
UPC #
720476233404
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Bump Cap
Head Protection Material
ABS
Color
Black
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Short Brim Baseball
Head Protection Venting
Yes
Suspension
Strap
Head Protection Graphics
No Graphics
Head Protection Brand
SKULLERZ BY ERGODYNE
Accessory Mounting Options
None
Includes LED Lights
No

Description

Bump Cap,Baseball,Hook-and-Loop,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.