Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Black, Fits Hat Size XL
Mfr # 8950XL
Zoro # G5928927
product price: $35.39
/eaKey Features
Fits Hat Size
XL
Head Protection Material
ABS
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Short Brim Baseball
Head Protection Venting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8950XL
Zoro #
G5928927
UPC #
720476233466
Country of Origin
China
Dimensions
Fits Hat Size
XL
Details
Item
Bump Cap
Head Protection Material
ABS
Color
Black
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Short Brim Baseball
Head Protection Venting
Yes
Suspension
Strap
Head Protection Graphics
No Graphics
Head Protection Brand
ERGODYNE
Accessory Mounting Options
None
Includes LED Lights
No
Description
Bump Cap, Head Protection Venting Yes, Bump Cap Suspension Strap, Accessory Slots No, Fits Hat Size XL, Shell Material ABS Copolymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.