Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Hi-Visibility Lime
Mfr # 8960
Zoro # G9167672
product price: $50.39
/eaKey Features
Fits Hat Size
One Size Fits Most
Head Protection Material
ABS
Color
Hi-Visibility Lime
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Short Brim Baseball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8960
Zoro #
G9167672
UPC #
720476233770
Country of Origin
China
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Bump Cap
Head Protection Material
ABS
Color
Hi-Visibility Lime
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Short Brim Baseball
Head Protection Venting
Yes
Includes LED Lights
Yes
Head Protection Graphics
No Graphics
Accessory Mounting Options
None
Head Protection Brand
SKULLERZ BY ERGODYNE
Number of Suspension Points
Strap
Description
Vented Bump Cap with LED Lighting, Short Brim, Hi-Visibility Lime, Fits Hat Size One Size Fits All, Hook-and-Loop Strap Suspension, Shell Material ABS
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.