Bump Cap, Yellow
- Mfr # 8952
- Zoro # G315213185
Key Features
Specifications
Details
- MFR #
- 8952
- Zoro #
- G315213185
- UPC #
- 0720476239963
- Country of Origin
- United States
- Color
- Yellow
- Weight
- 0.5 lb
- Includes Accessory Slots
- No
- High-Visibility
- Not High-Visibility
- Headwear Style
- Bump Cap
- Shell Color
- Yellow
- Suspension Adjustment Type
- Ratchet
- Standards
- EN812-2012
- Shell Material
- Polyethylene
- Shell Pattern
- Solid
- Item
- Bump Cap
- Venting
- No
Dimensions
- Size - Alpha
- One Size
- Brim Length
- 5 cm
Description
Skullerz 8952 Hard Shell Bump Cap is crafted with a durable polyethylene shell and is engineered to guard against bumps, scrapes, bruises and other minor head injuries. The material not only resists cracking and breaking but also simplifies cleaning for added convenience. A ventilated suspension system enhances overall breathability and air circulation, making it an ideal choice for all-day use. The suspension is flexible in design and incorporates a removable, replaceable 4mm thick foam-backed fabric sweatband to help keep users cool and comfortable even during the most demanding tasks. The recessed design on the sides ensures a comfortable fit with earmuffs for improved integration with hearing protection. The short, flat angled brim design enhances upward visibility. Achieving the perfect fit is easy with the adjustable suspension system. You can customize height, rear strap angle and size to your personal preference, ensuring comfort and security. This safety bump cap meets the EN 812-2012 standard for industrial bump caps. Typically worn in tight spaces where protection from lower energy worker-generated impacts can occur such as low ceilings, beams, low pipes and other bump hazards, bump caps are not as heavy and bulky as more protective hard hats and safety helmets. They are ideal for mechanics and airline baggage handlers, as well as workers in food processing/manufacturing facilities, in-home services like inspection and install, pest control and other industries that do not require hard hat protection. Not for use where ANSI/ISEA Z89.1-2014 hard hats are required.
- •LIGHTWEIGHT HEAD PROTECTION - Guards against bumps, scrapes bruises and other minor head injuries
- •POLYETHYLENE SHELL - Durable, easy to clean material resists cracking and breaking
- •BREATHABLE - Ventilated suspension improves air circulation
- •EASY ADJUSTMENT - Suspension allows for height, rear strap angle and size adjustment
- •VISIBILITY - Short brim for increased upward visibility
- •ALL-DAY COMFORT - Flexible suspension frame includes a removable, replaceable 4mm thick foam-backed fabric sweatband
- •HEARING PROTECTION COMPATIBLE - Recessed design on sides makes for a comfortable fit and improved integration with hearing protection
- •SIZE - Hat sizes 6 1⁄8-8 (head circumference: 19.25-25.25in // 49-64cm)
- •MULTIPLE COLOR OPTIONS - To coordinate with work uniforms or roles
- •TESTED & APPROVED - Meets EN 812-2012 standard for industrial bump caps
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.