Zoro Homepage

Canvas, Topped Parts Pouch, Black, Water Resistant Canvas

  • Mfr # 5528

  • Zoro # G0708438


product price: $51.65
/ea

Key Features

Width
7-1/2"
Color
Black
Material
Water Resistant Canvas
Features
Topped Parts Pouch,Canadavas,Black
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5528
Zoro #
G0708438
UPC #
720476136286
Country of Origin
China

Dimensions

Width
7-1/2"
Height
12"
Length
7-1/2"
Overall Depth
7.5 in

Details

Item
Topped Parts Pouch,Canadavas,Black
Color
Black
Material
Water Resistant Canvas
Features
Topped Parts Pouch,Canadavas,Black
Closure Type
Self-Closing Trap Door Closure
Tool Storage Type Included
Bag/Tote

Description

Topped Parts Pouch,Canadavas,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.