Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap-Style & Helmet Gray NRR 26db Mounted Earmuffs

  • Mfr # 8880

  • Zoro # G906591487


product price: $33.59
/ea

Key Features

Color
Gray
Weight
0.83
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8880
Zoro #
G906591487
UPC #
720476602583
Country of Origin
Taiwan, Province of China

Details

Color
Gray
Weight
0.83

Description

The Skullerz 8880 Hard Hat Mounted Earmuffs are designed for comfort and noise reduction both on and off the job site. These noise cancelling earmuffs seamlessly integrate into Skullerz Hard Hat and Safety Helmet dedicated side accessory mounting slots for a secure fit.
The earcups are designed for all-day, comfortable wear and are also adjustable and can be tilted up, down or stored onto the side of the hard hat or safety helmet to create a customized fit. The earmuff's ABS outer construction is durable for long-lasting protection in tough environments and the polished stainless steel wire arms offer smooth adjustment and increase longevity of the earmuffs.
These mounted earmuffs are tested to ANSI S3.19-1974: Method for the Measurement of Real-Ear Protection of Hearing Protectors and Physical Attenuation of Earmuffs. Tested and certified when attached to Skullerz Hard Hats and Safety Helmets to a Noise Reduction Rating (NRR) of 26dB to reduce noise levels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.