Shop ERGODYNE
See all product information
Create Account
Chill-Its 6602 Evaporative Cooling Towel, Blue, Polyvinyl Alcohol (PVA)
- Mfr # 12420
- Zoro # G923363807
product price:Â
$
7.79
/ea
Key Features
Overall Width
13 in
Overall Length
29-1/2 in
Series
6602
Color
Blue
Material
Polyvinyl Alcohol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12420
- Zoro #
- G923363807
- UPC #
- 720476124207
- Country of Origin
- China
Dimensions
- Overall Width
- 13 in
- Overall Length
- 29-1/2 in
Details
- Series
- 6602
- Color
- Blue
- Material
- Polyvinyl Alcohol
- Item
- Cooling Towel
Description
4 hours of cooling with hyper-evaporative PVA, Reusable - rewet to activate, Machine-washable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.