Chill-Its 6602 Evaporative PVA Cooling Towel, 29.5 x 13, One Size Fits Most, PVA, Hi-Vis Lime
Mfr # 12439
Zoro # G414850502
Key Features
Specifications
Product Information
- MFR #
- 12439
- Zoro #
- G414850502
- UPC #
- 720476124399
- Country of Origin
- China
Dimensions
- Size
- One Size Fits Most
- Overall Width
- 13 in
- Overall Length
- 29-1/2 in
Details
- Item
- Cooling Towel
- Color
- Green
- Material
- PVA
Description
The Chill-Its 6602 Evaporative Cooling Towel features advanced PVA cooling technology for relief in extreme heat. When wet, this towel remains lightweight and comfortable for bulk-free wear around the neck or head. Heat-related illness continuously ranks among the top causes of worksite accidents and fatalities. Evaporative cooling technologies such as PVA polyvinyl alcohol are a simple, effective and comfortable solution for heat stress prevention. Similar to how sweat cools the body, evaporative technologies use an external water source to draw heat away-helping to regulate body temperature while providing cool relief. When activated, this PVA cooling towel is comfortable and refreshing for even the hottest days of the year. Run the PVA cooling towel under water for one minute or until saturated, wring out excess water and wave to activate with airflow. Drape towel around neck or head for four hours of cooling relief.
- • Hyper-evaporative PVA easily activates with water for up to four hours of cooling.
- • When wet, towel remains soft and bulk-free for wear around the neck or head.
- • Also great for outdoor recreation such as running, hiking or other activities.
- • Machine washable; air dry until towel is stiff, rewet to reactivate and soften.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.