Chill-Its 6603 Evaporative PVA Cooling Band, 29.5 x 4, One Size Fits Most, PVA, Blue
Mfr # 12418
Zoro # G814850515
Key Features
Specifications
Product Information
- MFR #
- 12418
- Zoro #
- G814850515
- UPC #
- 720476124184
- Country of Origin
- China
Dimensions
- Size
- One Size Fits Most
- Overall Length
- 29-1/2 in
- Overall Width
- 4 in
Details
- Item
- Cooling Towel
- Color
- Blue
- Material
- PVA
Description
The Chill-Its 6603 Evaporative Cooling Band features advanced PVA polyvinyl alcohol cooling technology for relief in extreme heat. When wet, this band remains lightweight and comfortable for bulk-free wear around the neck. A unique pull-through design allows the band to be secured around the neck for all-day cooling that stays put. Rated to UPF 50+ protection from harmful UV rays. Heat-related illness continuously ranks among the top causes of worksite accidents and fatalities. Evaporative cooling technologies such as PVA are a simple, effective and comfortable solution for heat stress prevention. Similar to how sweat cools the body, evaporative technologies use an external water source to draw heat awayhelping to regulate body temperature while providing cool relief. When activated, this PVA cooling towel is comfortable and refreshing for even the hottest days of the year.
- • Hyper-evaporative PVA easily activates with water for up to four hours of cooling.
- • Unique pull-through slot secures band around neck for fuss-free all-day wear.
- • When wet, band remains soft and bulk-free for wear around the neck.
- • UPF 50+ protection from harmful UV rays.
- • Also great for outdoor recreation such as running, hiking or other activities.
- • Machine washable, air dry until band is stiff, rewet to reactivate and soften.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.