Chill-Its 6615 High-Performance Bandana Doo Rag, Terry Cloth Sweatband, One Size Fits Most, Camo
Mfr # 12478
Zoro # G914790704
Key Features
Specifications
Product Information
- MFR #
- 12478
- Zoro #
- G914790704
- UPC #
- 720476124788
- Country of Origin
- Indonesia
Dimensions
- Size
- One Size Fits Most
Details
- Item
- Cooling Hat
- Color
- Green
- Material
- Polyester
Description
The Chill-Its 6615 High-Performance Bandana Doo Rag with Terry Cloth Sweatband is made with Hi Cool moisture-wicking technology to keep workers comfortably cool and dry on hot days. The Hi Cool performance fabric wicks moisture for quick-drying, while the absorbent terry cloth sweatband prevents sweat from dripping into eyes. This low-profile cooling doo rag can be worn alone or under a hard hat. One size fits most, the back features an elastic band that stretches to comfortably fit a variety of head sizes. To be worn correctly, the three pieces of fabric should also be tied in a knot. Machine wash as needed and hang to dry. Ideal for construction, landscaping, roofing or anyone working in the heat. It is also a great bandana headband for running, hiking and other recreational activities.
- • Hi Cool performance fabric transfers moisture away to keep workers cool and dry.
- • Terry cloth sweatband keeps sweat from dripping into eyes.
- • Elastic back with adjustable tie stretches comfortably to fit a variety of head sizes.
- • Low-profile for no-bulk wear with hard hats.
- • Great for outdoor recreation such as running, hiking or other activities.
- • Machine washable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.