Shop ERGODYNE
See all product information
Create Account
Chill-Its 6665 Evaporative Cooling Vest, Lime, 3XL
- Mfr # 12537
- Zoro # G602573336
product price:
$
126.99
/ea
Free Shipping & Returns
Key Features
Color
Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12537
- Zoro #
- G602573336
- UPC #
- 720476125372
- Country of Origin
- China
Dimensions
- Size
- 3XL
Details
- Item
- Hi-Vis Evaporative Cooling Vest
- Color
- Lime
Description
ERGODYNE® CHILL-ITS® 6665 EVAPORATIVE COOLING VEST, LIME, 3XL EVAPORATIVE COOLING VEST: SOAK IN COLD WATER, AND ENJOY COOLING RELIEF AND COMFORT.
- V-NECK WITH ZIPPER CLOSURE QUILTED NYLON OUTER LAYER ACTIVATED, POLYMER-EMBEDDED FABRIC INSIDE WATER-REPELLENT LINER AND BLACK COTTON-POLY ELASTIC TRIM LIGHTWEIGHT, DURABLE, AND WASHABLE SOAK IN WATER 2-5 MINUTES TO ACTIVATE REMAINS HYDRATED FOR UP TO 4 HOURS MESH SIDE PANELS OFFER IMPROVED VENTILATION AND STRETCH 100% NYLON GRAY, LIME
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.