Shop ERGODYNE
See all product information
Create Account
Chill-Its 6700 Cooling Bandana Polymer Tie Headband, One Size Fits Most, Skulls
Mfr # 12329
Zoro # G723333055
product price:Â $2.99
/ea
Sold in multiples of 3 for $8.97
Key Features
Pattern
Skulls
Size
One Size Fits Most
Overall Width
2 in
Overall Length
36-1/2 in
Material
Cotton; Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12329
- Zoro #
- G723333055
- UPC #
- 720476123293
- Country of Origin
- Indonesia
Dimensions
- Size
- One Size Fits Most
- Overall Width
- 2 in
- Overall Length
- 36-1/2 in
Details
- Pattern
- Skulls
- Item
- Cooling Bandana
- Material
- Cotton; Polymer
- Color
- Skulls
Description
Activated polymers in this evaporative cooling bandana bring cooling power where you need it most. Low-profile for no-bulk wear under hard hats. 100% cotton exterior. Adjustable tie closure for a snug, comfortable fit on a variety of head sizes. Hand wash and hang in open air until completely dry.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.