Chill-Its 6700/6705 Bandana/Headband, One Size Fits All, Camo
Mfr # 12304
Zoro # G616451262
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
Key Features
Material
Cotton
Headwear Type
Headwear
Color
Camo - Green
Size
One Size Fits All
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12304
Zoro #
G616451262
UPC #
720476123040
Country of Origin
Indonesia
Dimensions
Size
One Size Fits All
Details
Material
Cotton
Headwear Type
Headwear
Color
Camo - Green
Item
Bandanas
Description
Activated polymers in this evaporative cooling bandana bring cooling power where you need it most. Low-profile for no-bulk wear under hard hats. 100% cotton exterior. Adjustable tie closure for a snug, comfortable fit on a variety of head sizes. Hand wash and hang in open air until completely dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.