Chill-Its 6700CT Cooling Bandana PVA Tie Headband, One Size Fits Most, Navy Western
Mfr # 12564
Zoro # G514790593
Key Features
Specifications
Product Information
- MFR #
- 12564
- Zoro #
- G514790593
- UPC #
- 720476125648
- Country of Origin
- Indonesia
Dimensions
- Size
- One Size Fits Most
- Overall Length
- 35-1/2 in
- Overall Width
- 2 in
Details
- Item
- Cooling Bandana
- Color
- Blue
- Material
- Cotton, PVA
Description
The Chill-Its 6700CT Cooling Bandana features advanced PVA cooling technology for relief in extreme heat. Lightweight and low-profile, this bandana is perfect for wear around the neck or under hard hats. A tie closure in the back makes for an adjustable, snug fit on a variety of head sizes. Heat-related illness continuously ranks among the top causes of worksite accidents and fatalities. Evaporative cooling technologies such as PVA polyvinyl alcohol are a simple, effective and comfortable solution for heat stress prevention. Similar to how sweat cools the body, evaporative technologies use an external water source to draw heat away-helping to regulate body temperature while providing cool relief. When activated, this PVA cooling bandana is comfortable and refreshing for even the hottest days of the year.
- • Hyper-evaporative PVA easily activates with water for up to four hours of cooling.
- • Low-profile for no-bulk wear under hard hats.
- • 100% cotton exterior.
- • Adjustable tie closure for a snug, comfortable fit on a variety of head sizes.
- • Great for outdoor recreation such as running, hiking or other activities.
- • Dimensions: 35.5" x 2".
- • Machine washable.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.