Chill-Its Evaporative Cooling Band, Long Lasting Cooling Relief, PVA, 29-1/2 in x 4 in, Blue

  • Mfr # 6603

  • Zoro # G5431557


product price:  $6.49
/ea

Key Features

Color
Blue
Material
PVA
Size
Universal
Pattern
Solid
Overall Length
29 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6603
Zoro #
G5431557
UPC #
720476124184
Country of Origin
China

Dimensions

Size
Universal
Overall Length
29 1/2 in
Overall Width
4 in
Garment Size
Universal

Details

Item
Neck Wrap
Color
Blue
Material
PVA
Pattern
Solid
Features
Heat Stress Prevention
Cooling Method
Evaporative - Soak
Closure Type
Slit
Soaking Time
1 min
Cooling
Yes
Cleaning and Care Instructions
Machine Wash
Garment Type
Neck Wrap
Maximum Cooling Time
Up to 4 hours
Headwear Style
Cooling Neck Wrap
Style
Neck Wrap
Hat Color
Blue

Description

Neck Wrap, Style Neck Wrap, Garment Type Neck Wrap, Color Blue, Material PVA, Closure Type Slit, Pattern Solid, Size Universal, Cooling Yes, Soaking Time 1 min, Overall Length 29 1/2 in, Overall Width 4 in, Cooling Method Evaporative - Soak, Maximum Cooling Time Up to 4 hours, Cleaning and Care Instructions Machine Wash, Features Heat Stress Prevention

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.