Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Econo Breakaway Vest, S/M

  • Mfr # 21073

  • Zoro # G5264548


product price: $8.89
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21073
Zoro #
G5264548
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
S/M
Vest Size
M, S
Reflective Stripe Width
2 in

Details

Item
Break Away Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI-Compliant
Features
Hook and Loop Breakaway on Shoulders and Sides, Single Radio Mic Tab
Number of Outside Pockets
0
Includes LED Lights
No
Safety Features
Breakaway
Number of Inside Pockets
1
Pocket Location
Inside Right Waist
Breakaway
Yes
Fabric Construction
Solid
Reflective Stripe Color
Silver
Reflective Stripe Location
Back, Chest, Waist
Total Number of Pockets
1
Fall Protection Compatible
No

Description

Vest, ANSI Class 2, Vest Size M, S, Number of Pockets with Closure 0, Features Hook and Loop Breakaway on Shoulders and Sides, Single Radio Mic Tab, Standards ANSI-Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.