Zoro Homepage

Clear Lens Gray Hard Hat Face Shield for Full Brim

  • Mfr # 8995

  • Zoro # G406591482


product price: $63.49
/ea

Key Features

Standards
Meets ANSI Z87.1+ and CSA Z94.3 impact and optical performance requirements
Primary Lens Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8995
Zoro #
G406591482
UPC #
720476602453
Country of Origin
Taiwan, Province of China

Details

Standards
Meets ANSI Z87.1+ and CSA Z94.3 impact and optical performance requirements
Primary Lens Color
Gray

Description

The Skullerz 8995 Anti-Scratch andamp; Anti-Fog Hard Hat Face Shield is designed to increase eye and face protection for those using Skullerz Cap-Style Hard Hats or Safety Helmets. This face shield protects against flying debris and splashes and features a performance anti-fog and anti-scratch protective lens that will not wash or wear off over time.
The shield features Fog-Off technology for durable scratch-resistance and enhanced permanent anti-fog performance (30% more than original Fog-Off) that won't wash or rub off for clear viewing no matter the job-particularly useful for those working with dust masks or with extremely variable temperature. UV protection filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun. The face shield is removable and replacement shields are sold separately.
This impact-resistant safety face shield is tested to ANSI Z87.1 High-Velocity Impact Protection, anti-fog performance and optical requirements as well as CSA Z94.3.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.