Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clips, Breakaway, 6-1/2x1x1, Lime

  • Mfr # EGO19119

  • Zoro # G101846566


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Color
Lime
Material
Copolymer
Height
6.5 in
Width
1 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGO19119
Zoro #
G101846566
UPC #
720476191193
Country of Origin
United States

Dimensions

Height
6.5 in
Width
1 in
Length
1.5 in

Details

Item
Squids Grabber Clip
Color
Lime
Material
Copolymer
Features
Detachable; Durable; Lightweight; Non-conductive

Description

Squids 3400 Glove Clip Holder with dual clips keeps your face masks, gloves, ice traction, cooling towels, keys and whatever else always seems to mysteriously disappear close at hand. Versatile dual clip can be used as one unit or detached and used as two separate pieces. Breakaway feature allows the glove grabbers to safely break away in an emergency. Patented design allows it to be put back together and used again. Strong gripping jaws can hold onto gloves, hats, keys, towels and other PPE that are too bulky to fit in pockets. Acetal copolymer construction is nonconductive, temperature-resistant and chemical-resistant. Opening of the grabber's teeth is 1/2". Average breaking strength is 26 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.