
Coated Glove, Black, XS 288 PK
Mfr # 7001-CASE
Zoro # G404837674
product price: $608.99
/pk 288, $2.11/ea
Free Shipping & Returns
Key Features
Glove Size
XS
Color
Black
Standards
ANSI level 3 abrasion resistant, ANSI level 2 puncture resistant, EN388: 4121X
Size
XS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7001-CASE
Zoro #
G404837674
UPC #
720476178514
Country of Origin
China
Dimensions
Glove Size
XS
Size
XS
Details
Item
Coated Glove
Color
Black
Standards
ANSI level 3 abrasion resistant, ANSI level 2 puncture resistant, EN388: 4121X
Description
The ProFlex 7001 Nitrile Coated Gloves feature a durable DSX coating for optimal grip and dexterity in dry conditions. The 18-gauge nylon-spandex knit makes for a soft, lightweight and flexible form fit while still meeting ANSI level 2 abrasion resistance for safety around rough materials. Ideal for handling small parts, the combination of DSX coating and thin form-fitting knit delivers enhanced dexterity compared to bulkier safety gloves. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.
DSX COATED PALMS FOR GRIP IN DRY CONDITIONS
Coated in two-layer DSX nitrile, a.k.a. (D)ry (S)urface E(X)treme, these utility work gloves are designed for optimal performance when handling dry materials and surfaces. The double layers of smooth abrasion-resistant nitrile boost glove durability and feel while remaining comfortably flexible for enhanced dexterity.
DSX COATED PALMS FOR GRIP IN DRY CONDITIONS
Coated in two-layer DSX nitrile, a.k.a. (D)ry (S)urface E(X)treme, these utility work gloves are designed for optimal performance when handling dry materials and surfaces. The double layers of smooth abrasion-resistant nitrile boost glove durability and feel while remaining comfortably flexible for enhanced dexterity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.